Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK140X1-7/16

  • Zoro # G810987079


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Outside Diameter
13.75 in
Material
Cast Iron
Includes
Set Screw
Weight
12.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK140X1-7/16
Zoro #
G810987079
UPC #
00195057091856
Country of Origin
China

Dimensions

Outside Diameter
13.75 in
Pitch Diameter
13 in (4L, A), 13.4 in (5L, B)
Overall Width
1 9/16 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Hub Diameter
2 1/2 in
A Pitch Diameter
13 in
B Pitch Diameter
13.4 in
Bore Diameter
1 7/16 in
Face Width
0.88 in
4L Pitch Diameter
13 in
Maximum Bore Diameter
1 11/16 in
5L Pitch Diameter
13.4 in
BX Pitch Diameter
13.4 in
AX Pitch Diameter
13 in
Length through Bore
1 15/32 in
Keyway Depth
3/16 in
Keyway Width
3/8 in

Details

Number of Grooves
1
Material
Cast Iron
Includes
Set Screw
Weight
12.3 lb
Number of Set Screws
1
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK140
Hub Projection
0.656 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13 in, 5L Pitch Diameter 13.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13 in, AX Pitch Diameter 13 in, B Pitch Diameter 13.4 in, BX Pitch Diameter 13.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.