Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK140X1

  • Zoro # G610987118


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Material Fabrication
Cast
Bore Type
Fixed
For Belt Trade Size
4L, 5L, A, AX, B, BX
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK140X1
Zoro #
G610987118
UPC #
00195057091832
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
13.4 in
Overall Width
1 9/16 in
Hub Diameter
2 3/8 in
Bore Diameter
1 in
Face Width
0.88 in
Outside Diameter
13.75 in
Pitch Diameter
13 in (4L, A), 13.4 in (5L, B)
A Pitch Diameter
13 in
Maximum Bore Diameter
1 11/16 in
5L Pitch Diameter
13.4 in
BX Pitch Diameter
13.4 in
4L Pitch Diameter
13 in
AX Pitch Diameter
13 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Material Fabrication
Cast
Bore Type
Fixed
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Item
V-Belt Pulley
Number of Set Screws
1
Weight
11.6 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK140
Hub Projection
0.656 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13 in, 5L Pitch Diameter 13.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13 in, AX Pitch Diameter 13 in, B Pitch Diameter 13.4 in, BX Pitch Diameter 13.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.