Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK160X1-3/16

  • Zoro # G410987103


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Hub Diameter
2 3/8 in
Includes
Set Screw
Face Width
0.88 in
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK160X1-3/16
Zoro #
G410987103
UPC #
00195057091900
Country of Origin
China

Dimensions

Hub Diameter
2 3/8 in
Face Width
0.88 in
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
Bore Diameter
1 3/16 in
A Pitch Diameter
15 in
Overall Width
1 9/16 in
Outside Diameter
15.75 in
B Pitch Diameter
15.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
BX Pitch Diameter
15.4 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
15 in
4L Pitch Diameter
15 in
5L Pitch Diameter
15.4 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, AX Pitch Diameter 15 in, B Pitch Diameter 15.4 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.