Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK160X1-7/16

  • Zoro # G310987081


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Material
Cast Iron
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
Face Width
0.88 in
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK160X1-7/16
Zoro #
G310987081
UPC #
00195057091924
Country of Origin
China

Dimensions

Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
Face Width
0.88 in
Bore Diameter
1 7/16 in
Hub Diameter
2 1/2 in
A Pitch Diameter
15 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
15.4 in
Outside Diameter
15.75 in
Overall Width
1 9/16 in
AX Pitch Diameter
15 in
4L Pitch Diameter
15 in
5L Pitch Diameter
15.4 in
BX Pitch Diameter
15.4 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Width
3/8 in
Keyway Depth
3/16 in

Details

Number of Grooves
1
Material
Cast Iron
Number of Set Screws
1
Bore Type
Fixed
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
Item
V-Belt Pulley
Weight
14.6 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK160
Hub Type
One Side
Hub Projection
0.656 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, AX Pitch Diameter 15 in, B Pitch Diameter 15.4 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.