Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK190X1-1/4

  • Zoro # G810987048


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
For Belt Trade Size
4L, 5L, A, AX, B, BX
Includes
Set Screw
A Pitch Diameter
18 in
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK190X1-1/4
Zoro #
G810987048
UPC #
00195057091962
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
A Pitch Diameter
18 in
B Pitch Diameter
18.4 in
Overall Width
1 9/16 in
Outside Diameter
18.75 in
Pitch Diameter
18 in (4L, A), 18.4 in (5L, B)
Hub Diameter
2 3/8 in
Bore Diameter
1 1/4 in
Face Width
0.88 in
4L Pitch Diameter
18 in
AX Pitch Diameter
18 in
BX Pitch Diameter
18.4 in
5L Pitch Diameter
18.4 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Includes
Set Screw
Number of Set Screws
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Item
V-Belt Pulley
Material
Cast Iron
Bore Type
Fixed
Weight
21.6 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK190
Hub Projection
0.656 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 18 in, 5L Pitch Diameter 18.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 18 in, AX Pitch Diameter 18 in, B Pitch Diameter 18.4 in, BX Pitch Diameter 18.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.