Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK26X3/4

  • Zoro # G010986865


product price: $13.99
/ea

Key Features

Number of Grooves
1
Face Width
0.81 in
Number of Set Screws
1
Weight
0.8 lb
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK26X3/4
Zoro #
G010986865
UPC #
00195057089761
Country of Origin
China

Dimensions

Face Width
0.81 in
Overall Width
1 1/4 in
A Pitch Diameter
2 in
Bore Diameter
3/4 in
Outside Diameter
2.75 in
Pitch Diameter
2 in (4L, A), 2.4 in (5L, B)
Hub Diameter
1 9/16 in
B Pitch Diameter
2.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
AX Pitch Diameter
2 in
4L Pitch Diameter
2 in
5L Pitch Diameter
2.4 in
BX Pitch Diameter
2.4 in
Maximum Bore Diameter
1 in
Length through Bore
1 1/16 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Number of Grooves
1
Number of Set Screws
1
Weight
0.8 lb
Includes
Set Screw
Material Fabrication
Cast
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
BK26
Hub Projection
0.438 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2 in, 5L Pitch Diameter 2.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2 in, AX Pitch Diameter 2 in, B Pitch Diameter 2.4 in, BX Pitch Diameter 2.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.