Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK28X1

  • Zoro # G414868873


product price: $15.79
/ea

Key Features

Number of Grooves
1
Weight
1.2 lb
A Pitch Diameter
2.2 in
Bore Diameter
1 in
Maximum Bore Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK28X1
Zoro #
G414868873
UPC #
00195057565715
Country of Origin
China

Dimensions

A Pitch Diameter
2.2 in
Bore Diameter
1 in
Maximum Bore Diameter
1 1/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
4L Pitch Diameter
2.2 in
5L Pitch Diameter
2.6 in
AX Pitch Diameter
2.2 in
Face Width
0.81 in
Overall Width
1 1/4 in
BX Pitch Diameter
2.6 in
B Pitch Diameter
2.6 in
Outside Diameter
2.95 in
Pitch Diameter
2.2 in (4L, A), 2.6 in (5L, B)
Keyway Width
1/4 in
Length through Bore
1 1/16 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Weight
1.2 lb
Bore Type
Fixed
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Material Fabrication
Cast
Number of Set Screws
1
Material
Cast Iron
Hub Type
One Side
Pulley Construction
Webbed
Pulley Industry Number
BK28
Hub Projection
0.438 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.2 in, 5L Pitch Diameter 2.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.2 in, AX Pitch Diameter 2.2 in, B Pitch Diameter 2.6 in, BX Pitch Diameter 2.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.