Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK30x1

  • Zoro # G414868651


product price: $17.19
/ea

Key Features

Number of Grooves
1
5L Pitch Diameter
2.8 in
For V-Belt Type
Classical, Cogged
Bore Type
Fixed
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK30x1
Zoro #
G414868651
UPC #
-
Country of Origin
China

Dimensions

5L Pitch Diameter
2.8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Face Width
0.81 in
A Pitch Diameter
2.4 in
Bore Diameter
1 in
Outside Diameter
3.15 in
Hub Diameter
1 9/16 in
Pitch Diameter
2.4 in (4L, A), 2.8 in (5L, B)
Maximum Bore Diameter
1 1/8 in
Overall Width
1 1/4 in
4L Pitch Diameter
2.4 in
B Pitch Diameter
2.8 in
AX Pitch Diameter
2.4 in
BX Pitch Diameter
2.8 in
Length through Bore
1 1/16 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
For V-Belt Type
Classical, Cogged
Bore Type
Fixed
Material Fabrication
Cast
Includes
Set Screw
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Weight
1.2 lb
Hub Type
One Side
Pulley Construction
Webbed
Number of Set Screws
1
Pulley Industry Number
BK30
Hub Projection
0.438 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.4 in, 5L Pitch Diameter 2.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.4 in, AX Pitch Diameter 2.4 in, B Pitch Diameter 2.8 in, BX Pitch Diameter 2.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.