Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK31X1

  • Zoro # G512302033


product price: $16.19
/ea

Key Features

Number of Grooves
1
Outside Diameter
3.25 in
4L Pitch Diameter
2.5 in
Maximum Bore Diameter
1 1/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK31X1
Zoro #
G512302033
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3.25 in
4L Pitch Diameter
2.5 in
Maximum Bore Diameter
1 1/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Minimum Bore Diameter
1/2 in
B Pitch Diameter
2.9 in
Pitch Diameter
2.5 in (4L, A), 2.9 in (5L, B)
5L Pitch Diameter
2.9 in
BX Pitch Diameter
2.9 in
AX Pitch Diameter
2.5 in
A Pitch Diameter
2.5 in
Bore Diameter
1 in
Face Width
0.81 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Overall Width
1 1/4 in
Length through Bore
1 1/16 in

Details

Number of Grooves
1
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Includes
Set Screw
Material
Cast Iron
Bore Type
Fixed
Pulley Industry Number
BK31
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Weight
1.2 lb
Material Fabrication
Cast
Pulley Construction
Webbed
Hub Projection
0.438 in
Hub Type
One Side

Description

V-Belt Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.