Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK31X3/4

  • Zoro # G712301997


product price: $16.19
/ea

Key Features

Number of Grooves
1
For V-Belt Type
Classical, Cogged
Maximum Bore Diameter
1 1/8 in
A Pitch Diameter
2.5 in
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK31X3/4
Zoro #
G712301997
UPC #
-
Country of Origin
China

Dimensions

Maximum Bore Diameter
1 1/8 in
A Pitch Diameter
2.5 in
Minimum Bore Diameter
1/2 in
B Pitch Diameter
2.9 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
2.5 in (4L, A), 2.9 in (5L, B)
4L Pitch Diameter
2.5 in
Outside Diameter
3.25 in
5L Pitch Diameter
2.9 in
BX Pitch Diameter
2.9 in
AX Pitch Diameter
2.5 in
Bore Diameter
3/4 in
Face Width
0.81 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Length through Bore
1 1/16 in
Overall Width
1 1/4 in

Details

Number of Grooves
1
For V-Belt Type
Classical, Cogged
Bore Type
Fixed
Material
Cast Iron
Item
V-Belt Pulley
Includes
Set Screw
Pulley Industry Number
BK31
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
1.2 lb
Pulley Construction
Webbed
Number of Set Screws
1
Hub Projection
0.438 in
Hub Type
One Side
Material Fabrication
Cast

Description

V-Belt Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.