Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK31X5/8

  • Zoro # G312301991


product price: $16.19
/ea

Key Features

Number of Grooves
1
Maximum Bore Diameter
1 1/8 in
5L Pitch Diameter
2.9 in
Includes
Set Screw
AX Pitch Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK31X5/8
Zoro #
G312301991
UPC #
-
Country of Origin
China

Dimensions

Maximum Bore Diameter
1 1/8 in
5L Pitch Diameter
2.9 in
AX Pitch Diameter
2.5 in
A Pitch Diameter
2.5 in
4L Pitch Diameter
2.5 in
BX Pitch Diameter
2.9 in
B Pitch Diameter
2.9 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
2.5 in (4L, A), 2.9 in (5L, B)
Outside Diameter
3.25 in
Minimum Bore Diameter
1/2 in
Bore Diameter
5/8 in
Face Width
0.81 in
Overall Width
1 1/4 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Length through Bore
1 1/16 in

Details

Number of Grooves
1
Includes
Set Screw
Material
Cast Iron
Bore Type
Fixed
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Industry Number
BK31
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Hub Type
One Side
Number of Set Screws
1
Pulley Construction
Webbed
Hub Projection
0.438 in
Weight
1.2 lb

Description

V-Belt Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.