Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK40x1-1/4

  • Zoro # G315191308


product price: $22.69
/ea

Key Features

Number of Grooves
1
Pitch Diameter
3.2 in (4L, A), 3.6 in (5L, B)
5L Pitch Diameter
3.6 in
Keyway Depth
1/8 in
Hub Type
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK40x1-1/4
Zoro #
G315191308
UPC #
-
Country of Origin
China

Dimensions

Pitch Diameter
3.2 in (4L, A), 3.6 in (5L, B)
5L Pitch Diameter
3.6 in
Keyway Depth
1/8 in
Face Width
0.88 in
Maximum Bore Diameter
1 1/8 in
Length through Bore
1 5/32 in
AX Pitch Diameter
3.2 in
Overall Width
1 5/16 in
B Pitch Diameter
3.6 in
Keyway Width
1/4 in
Bore Diameter
1 1/4 in
BX Pitch Diameter
3.6 in
4L Pitch Diameter
3.2 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
3.95 in
A Pitch Diameter
3.2 in

Details

Number of Grooves
1
Hub Type
One Side
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Includes
Set Screw
Pulley Industry Number
BK40
Material
Cast Iron
Material Fabrication
Cast
Weight
2.2 lb
Hub Projection
0.438 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Pulley Construction
Webbed
Item
V-Belt Pulley

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter 3.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, AX Pitch Diameter 3.2 in, B Pitch Diameter 3.6 in, BX Pitch Diameter 3.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/4 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.