Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK57x1-3/16

  • Zoro # G914868847


product price: $24.69
/ea

Key Features

Number of Grooves
1
4L Pitch Diameter
4.7 in
Pitch Diameter
4.7 in (4L, A), 5.1 in (5L, B)
Bore Diameter
1 3/16 in
Weight
2.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK57x1-3/16
Zoro #
G914868847
UPC #
00195057090613
Country of Origin
China

Dimensions

4L Pitch Diameter
4.7 in
Pitch Diameter
4.7 in (4L, A), 5.1 in (5L, B)
Bore Diameter
1 3/16 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Overall Width
1 5/16 in
Maximum Bore Diameter
1 5/16 in
Outside Diameter
5.45 in
5L Pitch Diameter
5.1 in
B Pitch Diameter
5.1 in
A Pitch Diameter
4.7 in
AX Pitch Diameter
4.7 in
Hub Diameter
2 3/8 in
BX Pitch Diameter
5.1 in
Face Width
0.88 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Length through Bore
1 5/32 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter 5.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter 5.1 in, BX Pitch Diameter 5.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.