V-Belt Pulley, Cast Iron, Fixed
Mfr # BK57X7/8
Zoro # G010987374
product price: $24.69
/eaKey Features
Number of Grooves
1
Hub Diameter
1 7/8 in
Overall Width
1 5/16 in
Outside Diameter
5.45 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK57X7/8
Zoro #
G010987374
UPC #
00195057090576
Country of Origin
China
Dimensions
Hub Diameter
1 7/8 in
Overall Width
1 5/16 in
Outside Diameter
5.45 in
Pitch Diameter
4.7 in (4L, A), 5.1 in (5L, B)
Face Width
0.88 in
A Pitch Diameter
4.7 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
7/8 in
B Pitch Diameter
5.1 in
5L Pitch Diameter
5.1 in
Maximum Bore Diameter
1 5/16 in
4L Pitch Diameter
4.7 in
BX Pitch Diameter
5.1 in
AX Pitch Diameter
4.7 in
Length through Bore
1 5/32 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter 5.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter 5.1 in, BX Pitch Diameter 5.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.