Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK62X1-1/8

  • Zoro # G710987391


product price: $26.69
/ea

Key Features

Number of Grooves
1
A Pitch Diameter
5.2 in
Material
Cast Iron
Face Width
0.88 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK62X1-1/8
Zoro #
G710987391
UPC #
00195057090774
Country of Origin
China

Dimensions

A Pitch Diameter
5.2 in
Face Width
0.88 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Overall Width
1 5/16 in
Hub Diameter
2 3/8 in
B Pitch Diameter
5.6 in
Outside Diameter
5.95 in
Bore Diameter
1 1/8 in
Pitch Diameter
5.2 in (4L, A), 5.6 in (5L, B)
BX Pitch Diameter
5.6 in
5L Pitch Diameter
5.6 in
AX Pitch Diameter
5.2 in
Maximum Bore Diameter
1 9/16 in
4L Pitch Diameter
5.2 in
Length through Bore
1 5/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Material
Cast Iron
Number of Set Screws
1
Bore Type
Fixed
Item
V-Belt Pulley
Material Fabrication
Cast
Includes
Set Screw
Weight
3.7 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK62
Hub Projection
0.438 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter 5.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter 5.6 in, BX Pitch Diameter 5.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.