Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK70X15/16

  • Zoro # G010987381


product price: $32.29
/ea

Key Features

Number of Grooves
1
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
6 in (4L, A), 6.4 in (5L, B)
Number of Set Screws
1
Bore Diameter
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK70X15/16
Zoro #
G010987381
UPC #
00195057090927
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
6 in (4L, A), 6.4 in (5L, B)
Bore Diameter
15/16 in
Hub Diameter
2 3/8 in
Face Width
0.88 in
Outside Diameter
6.75 in
Overall Width
1 9/16 in
A Pitch Diameter
6 in
B Pitch Diameter
6.4 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
6 in
4L Pitch Diameter
6 in
5L Pitch Diameter
6.4 in
BX Pitch Diameter
6.4 in
Length through Bore
1 5/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Number of Set Screws
1
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Bore Type
Fixed
Item
V-Belt Pulley
Material
Cast Iron
Weight
4.5 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK70
Hub Projection
0.656 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter 6.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, AX Pitch Diameter 6 in, B Pitch Diameter 6.4 in, BX Pitch Diameter 6.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 15/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.