V-Belt Pulley, Cast Iron, Fixed
- Mfr # BK75X1
- Zoro # G010987398
product price:Â
$
37.39
/ea
Key Features
Number of Grooves
1
Includes
Set Screw
A Pitch Diameter
6.5 in
Overall Width
1 9/16 in
Material Fabrication
Cast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BK75X1
- Zoro #
- G010987398
- UPC #
- 00195057091054
- Country of Origin
- China
Dimensions
- A Pitch Diameter
- 6.5 in
- Overall Width
- 1 9/16 in
- Face Width
- 0.88 in
- Pitch Diameter
- 6.5 in (4L, A), 6.9 in (5L, B)
- Outside Diameter
- 7.25 in
- B Pitch Diameter
- 6.9 in
- Bore Diameter
- 1 in
- Hub Diameter
- 1 7/8 in
- For Belt Trade Size
- 4L, 5L, A, AX, B, BX
- AX Pitch Diameter
- 6.5 in
- 4L Pitch Diameter
- 6.5 in
- BX Pitch Diameter
- 6.9 in
- 5L Pitch Diameter
- 6.9 in
- Maximum Bore Diameter
- 1 11/16 in
- Length through Bore
- 1 15/32 in
- Keyway Width
- 1/4 in
- Keyway Depth
- 1/8 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.5 in, 5L Pitch Diameter 6.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.5 in, AX Pitch Diameter 6.5 in, B Pitch Diameter 6.9 in, BX Pitch Diameter 6.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.