Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK75X3/4

  • Zoro # G310987418


product price: $37.39
/ea

Key Features

Number of Grooves
1
Bore Diameter
3/4 in
Number of Set Screws
1
Material Fabrication
Cast
Outside Diameter
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK75X3/4
Zoro #
G310987418
UPC #
00195057091047
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Outside Diameter
7.25 in
Overall Width
1 9/16 in
Pitch Diameter
6.5 in (4L, A), 6.9 in (5L, B)
Face Width
0.88 in
Hub Diameter
1 13/16 in
B Pitch Diameter
6.9 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
A Pitch Diameter
6.5 in
AX Pitch Diameter
6.5 in
BX Pitch Diameter
6.9 in
Maximum Bore Diameter
1 11/16 in
5L Pitch Diameter
6.9 in
4L Pitch Diameter
6.5 in
Length through Bore
1 15/32 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Number of Grooves
1
Number of Set Screws
1
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
4.6 lb
Includes
Set Screw
Bore Type
Fixed
Material
Cast Iron
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK75
Hub Projection
0.656 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.5 in, 5L Pitch Diameter 6.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.5 in, AX Pitch Diameter 6.5 in, B Pitch Diameter 6.9 in, BX Pitch Diameter 6.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.