V-Belt Pulley, Cast Iron, Fixed
Mfr # BK80X1-1/4
Zoro # G710987407
product price: $39.39
/eaKey Features
Number of Grooves
1
Bore Diameter
1 1/4 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Outside Diameter
7.75 in
Bore Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK80X1-1/4
Zoro #
G710987407
UPC #
00195057091214
Country of Origin
China
Dimensions
Bore Diameter
1 1/4 in
Outside Diameter
7.75 in
B Pitch Diameter
7.4 in
Face Width
0.88 in
Overall Width
1 9/16 in
Pitch Diameter
7 in (4L, A), 7.4 in (5L, B)
Hub Diameter
2 3/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
A Pitch Diameter
7 in
AX Pitch Diameter
7 in
5L Pitch Diameter
7.4 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
7 in
BX Pitch Diameter
7.4 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter 7.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, AX Pitch Diameter 7 in, B Pitch Diameter 7.4 in, BX Pitch Diameter 7.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/4 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.