Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK80X1-7/16

  • Zoro # G010987428


product price: $39.39
/ea

Key Features

Number of Grooves
1
Weight
5.5 lb
Hub Diameter
2 1/2 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Overall Width
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK80X1-7/16
Zoro #
G010987428
UPC #
00195057091238
Country of Origin
China

Dimensions

Hub Diameter
2 1/2 in
Overall Width
1 9/16 in
Face Width
0.88 in
Pitch Diameter
7 in (4L, A), 7.4 in (5L, B)
A Pitch Diameter
7 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
1 7/16 in
B Pitch Diameter
7.4 in
Outside Diameter
7.75 in
AX Pitch Diameter
7 in
Maximum Bore Diameter
1 11/16 in
BX Pitch Diameter
7.4 in
5L Pitch Diameter
7.4 in
4L Pitch Diameter
7 in
Length through Bore
1 15/32 in
Keyway Depth
3/16 in
Keyway Width
3/8 in

Details

Number of Grooves
1
Weight
5.5 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Material Fabrication
Cast
Includes
Set Screw
Item
V-Belt Pulley
Material
Cast Iron
Number of Set Screws
1
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK80
Hub Projection
0.656 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter 7.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, AX Pitch Diameter 7 in, B Pitch Diameter 7.4 in, BX Pitch Diameter 7.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.