Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK85X1

  • Zoro # G710987414


product price: $45.59
/ea

Key Features

Number of Grooves
1
Hub Diameter
2 3/8 in
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
A Pitch Diameter
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK85X1
Zoro #
G710987414
UPC #
00195057091269
Country of Origin
China

Dimensions

Hub Diameter
2 3/8 in
A Pitch Diameter
7.5 in
Face Width
0.88 in
Overall Width
1 9/16 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
8.25 in
B Pitch Diameter
7.9 in
Pitch Diameter
7.5 in (4L, A), 7.9 in (5L, B)
Bore Diameter
1 in
AX Pitch Diameter
7.5 in
Maximum Bore Diameter
1 11/16 in
BX Pitch Diameter
7.9 in
4L Pitch Diameter
7.5 in
5L Pitch Diameter
7.9 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Weight
5.55 lb
Number of Set Screws
1
Item
V-Belt Pulley
Bore Type
Fixed
Includes
Set Screw
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK85
Hub Type
One Side
Hub Projection
0.656 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7.5 in, 5L Pitch Diameter 7.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7.5 in, AX Pitch Diameter 7.5 in, B Pitch Diameter 7.9 in, BX Pitch Diameter 7.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.