Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK90X7/8

  • Zoro # G610987385


product price: $48.69
/ea

Key Features

Number of Grooves
1
For Belt Trade Size
4L, 5L, A, AX, B, BX
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Hub Diameter
2 3/8 in
Face Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK90X7/8
Zoro #
G610987385
UPC #
00195057091320
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
Hub Diameter
2 3/8 in
Face Width
0.88 in
Overall Width
1 9/16 in
Pitch Diameter
8 in (4L, A), 8.4 in (5L, B)
B Pitch Diameter
8.4 in
A Pitch Diameter
8 in
Outside Diameter
8.75 in
Bore Diameter
7/8 in
4L Pitch Diameter
8 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
8 in
5L Pitch Diameter
8.4 in
BX Pitch Diameter
8.4 in
Length through Bore
1 15/32 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Number of Grooves
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Number of Set Screws
1
Material Fabrication
Cast
Bore Type
Fixed
Weight
5.8 lb
Includes
Set Screw
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK90
Hub Projection
0.656 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter 8.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, AX Pitch Diameter 8 in, B Pitch Diameter 8.4 in, BX Pitch Diameter 8.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.