Zoro Homepage

V-Belt Pulley, Cast Iron, 4.9 in OD

  • Mfr # 55V490SD

  • Zoro # G410987202


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Maximum Bore Diameter
2 in
Overall Width
3 3/4 in
Pitch Diameter
4.9 in (5V)
Weight
10.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55V490SD
Zoro #
G410987202
UPC #
00195057183216
Country of Origin
China

Dimensions

Maximum Bore Diameter
2 in
Overall Width
3 3/4 in
Pitch Diameter
4.9 in (5V)
Outside Diameter
4.9 in
Face Width
3.75 in
Length through Bore
1 13/16 in
For Belt Trade Size
5V, 5VX
5V Pitch Diameter
4.9 in
5VX Pitch Diameter
4.9 in
Bore Diameter
1 1/2 in
For Bushing Size
SD
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
5
Weight
10.1 lb
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Item
V-Belt Pulley
Material
Cast Iron
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
5V490

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 4.9 in, 5VX Pitch Diameter 4.9 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.