Zoro Homepage

V-Belt Pulley, Cast Iron, 8.4 in OD

  • Mfr # 1C80SF

  • Zoro # G110987137


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
For Belt Trade Size
C, CX
Material
Cast Iron
Outside Diameter
8.4 in
Face Width
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C80SF
Zoro #
G110987137
UPC #
00195057006478
Country of Origin
China

Dimensions

For Belt Trade Size
C, CX
Outside Diameter
8.4 in
Face Width
1.375 in
Maximum Bore Diameter
2 15/16 in
Pitch Diameter
8 in (C)
CX Pitch Diameter
8 in
C Pitch Diameter
8 in
For Bushing Size
SF
Minimum Bore Diameter
1/2 in
Overall Width
2 1/16 in
Length through Bore
2 in

Details

Number of Grooves
1
Material
Cast Iron
Item
V-Belt Pulley
Bore Type
Bushed
Material Fabrication
Cast
Weight
11 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
C80

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 8 in, CX Pitch Diameter 8 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.