Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 12.4 in OD

  • Mfr # 1C120SF

  • Zoro # G910987092


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Face Width
1.375 in
Overall Width
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C120SF
Zoro #
G910987092
UPC #
00195057179189
Country of Origin
China

Dimensions

Face Width
1.375 in
Overall Width
2 1/16 in
Outside Diameter
12.4 in
For Belt Trade Size
C, CX
Maximum Bore Diameter
2 15/16 in
C Pitch Diameter
12 in
CX Pitch Diameter
12 in
Pitch Diameter
12 in (C)
For Bushing Size
SF
Minimum Bore Diameter
1/2 in
Length through Bore
2 in

Details

Number of Grooves
1
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Weight
18.6 lb
Material
Cast Iron
Bore Type
Bushed
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
C120

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 12 in, CX Pitch Diameter 12 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.