Zoro Homepage

V-Belt Pulley, Cast Iron, 10.4 in OD

  • Mfr # 2C100SF

  • Zoro # G610986982


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Face Width
2.375 in
For Belt Trade Size
C, CX
Outside Diameter
10.4 in
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C100SF
Zoro #
G610986982
UPC #
00195057179332
Country of Origin
China

Dimensions

Face Width
2.375 in
For Belt Trade Size
C, CX
Outside Diameter
10.4 in
Overall Width
2 3/8 in
C Pitch Diameter
10 in
Pitch Diameter
10 in (C)
Maximum Bore Diameter
2 15/16 in
CX Pitch Diameter
10 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SF
Length through Bore
2 in

Details

Number of Grooves
2
Bore Type
Bushed
Weight
19.4 lb
Material
Cast Iron
Material Fabrication
Cast
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Webbed
Pulley Industry Number
C100

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 10 in, CX Pitch Diameter 10 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.