Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 11.4 in OD

  • Mfr # 2C110SF

  • Zoro # G910987016


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Bore Type
Bushed
Outside Diameter
11.4 in
For Belt Trade Size
C, CX
Face Width
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C110SF
Zoro #
G910987016
UPC #
00195057179356
Country of Origin
China

Dimensions

Outside Diameter
11.4 in
For Belt Trade Size
C, CX
Face Width
2.375 in
Overall Width
2 3/8 in
Maximum Bore Diameter
2 15/16 in
C Pitch Diameter
11 in
CX Pitch Diameter
11 in
Pitch Diameter
11 in (C)
For Bushing Size
SF
Minimum Bore Diameter
1/2 in
Length through Bore
2 in

Details

Number of Grooves
2
Bore Type
Bushed
Item
V-Belt Pulley
Material Fabrication
Cast
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
21.65 lb
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
C110

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 11 in, CX Pitch Diameter 11 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.