Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 5.45 in OD

  • Mfr # AK56H

  • Zoro # G210987013


product price: $26.69
/ea

Key Features

Number of Grooves
1
Length through Bore
1 1/4 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Pitch Diameter
4.86 in (3L), 5.2 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK56H
Zoro #
G210987013
UPC #
00195057086616
Country of Origin
China

Dimensions

Length through Bore
1 1/4 in
Pitch Diameter
4.86 in (3L), 5.2 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
A Pitch Diameter
5.2 in
3L Pitch Diameter
4.86 in
Outside Diameter
5.45 in
Overall Width
1 5/16 in
Face Width
0.75 in
4L Pitch Diameter
5.2 in
AX Pitch Diameter
5.2 in
Maximum Bore Diameter
1 1/2 in
For Bushing Size
H, QT
Minimum Bore Diameter
3/8 in

Details

Number of Grooves
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Item
V-Belt Pulley
Material Fabrication
Cast
Weight
2.3 lb
Bore Type
Bushed
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Webbed
Pulley Industry Number
AK56

Description

V-Belt Pulley, 3L Pitch Diameter 4.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5.2 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.