Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 5.75 in OD

  • Mfr # AK59H

  • Zoro # G010986926


product price: $30.69
/ea

Key Features

Number of Grooves
1
Pitch Diameter
5.16 in (3L), 5.5 in (4L, A)
Face Width
0.75 in
Bore Type
Bushed
Length through Bore
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK59H
Zoro #
G010986926
UPC #
00195057086708
Country of Origin
China

Dimensions

Pitch Diameter
5.16 in (3L), 5.5 in (4L, A)
Face Width
0.75 in
Length through Bore
1 1/4 in
For Belt Trade Size
3L, 4L, A, AX
A Pitch Diameter
5.5 in
3L Pitch Diameter
5.16 in
Outside Diameter
5.75 in
Overall Width
1 5/16 in
AX Pitch Diameter
5.5 in
4L Pitch Diameter
5.5 in
Maximum Bore Diameter
1 1/2 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT

Details

Number of Grooves
1
Bore Type
Bushed
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Weight
2.4 lb
Material
Cast Iron
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Webbed
Pulley Industry Number
AK59

Description

V-Belt Pulley, 3L Pitch Diameter 5.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5.5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.