Zoro Homepage

V-Belt Pulley, Cast Iron, 12.4 in OD

  • Mfr # 2C120SF

  • Zoro # G310986978


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Overall Width
2 3/8 in
Outside Diameter
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C120SF
Zoro #
G310986978
UPC #
00195057179363
Country of Origin
China

Dimensions

Overall Width
2 3/8 in
Outside Diameter
12.4 in
Face Width
2.375 in
For Belt Trade Size
C, CX
C Pitch Diameter
12 in
Pitch Diameter
12 in (C)
Maximum Bore Diameter
2 15/16 in
CX Pitch Diameter
12 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SF
Length through Bore
2 in

Details

Number of Grooves
2
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Bore Type
Bushed
Weight
24.2 lb
Material Fabrication
Cast
Material
Cast Iron
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
C120

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 12 in, CX Pitch Diameter 12 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.