Zoro Homepage

V-Belt Pulley, Cast Iron, 5.95 in OD

  • Mfr # AK61H

  • Zoro # G610987255


product price: $25.29
/ea

Key Features

Number of Grooves
1
3L Pitch Diameter
5.36 in
Weight
2.5 lb
Material
Cast Iron
Overall Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK61H
Zoro #
G610987255
UPC #
00195057086791
Country of Origin
China

Dimensions

3L Pitch Diameter
5.36 in
Overall Width
1 5/16 in
Outside Diameter
5.95 in
Pitch Diameter
5.36 in (3L), 5.7 in (4L, A)
Length through Bore
1 1/4 in
Face Width
0.75 in
For Belt Trade Size
3L, 4L, A, AX
A Pitch Diameter
5.7 in
Maximum Bore Diameter
1 1/2 in
AX Pitch Diameter
5.7 in
4L Pitch Diameter
5.7 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT

Details

Number of Grooves
1
Weight
2.5 lb
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Item
V-Belt Pulley
Bore Type
Bushed
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Spoked
Pulley Industry Number
AK61

Description

V-Belt Pulley, 3L Pitch Diameter 5.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5.7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.