Zoro Homepage

V-Belt Pulley, Cast Iron, 9 in OD

  • Mfr # 65V900E

  • Zoro # G010987039


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Maximum Bore Diameter
3 1/2 in
5V Pitch Diameter
9 in
Length through Bore
2 5/8 in
Outside Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65V900E
Zoro #
G010987039
UPC #
00195057183629
Country of Origin
China

Dimensions

Maximum Bore Diameter
3 1/2 in
5V Pitch Diameter
9 in
Length through Bore
2 5/8 in
Outside Diameter
9 in
Overall Width
4 7/16 in
Face Width
4.438 in
Pitch Diameter
9 in (5V)
For Belt Trade Size
5V, 5VX
5VX Pitch Diameter
9 in
Bore Diameter
2 in
Minimum Bore Diameter
7/8 in
For Bushing Size
E

Details

Number of Grooves
6
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Material
Cast Iron
Bore Type
Bushed
Weight
28.5 lb
Material Fabrication
Cast
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
5V900

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 9 in, 5VX Pitch Diameter 9 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 5V, 5VX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.