Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 18.4 in OD

  • Mfr # 1C180SF

  • Zoro # G810987031


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Material
Cast Iron
Face Width
1.375 in
Bore Type
Bushed
For Belt Trade Size
C, CX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C180SF
Zoro #
G810987031
UPC #
00195057006447
Country of Origin
China

Dimensions

Face Width
1.375 in
For Belt Trade Size
C, CX
Outside Diameter
18.4 in
CX Pitch Diameter
18 in
C Pitch Diameter
18 in
Maximum Bore Diameter
2 15/16 in
Pitch Diameter
18 in (C)
For Bushing Size
SF
Minimum Bore Diameter
1/2 in
Length through Bore
2 in
Overall Width
2 1/16 in

Details

Number of Grooves
1
Material
Cast Iron
Bore Type
Bushed
Weight
29.75 lb
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
C180

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 18 in, CX Pitch Diameter 18 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.