Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 4.75 in OD

  • Mfr # 43V475SDS

  • Zoro # G910986897


product price: $43.19
/ea

Key Features

Number of Grooves
4
Weight
4.6 lb
Pitch Diameter
4.75 in (3V)
Overall Width
1 15/16 in
For Belt Trade Size
3V, 3VX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43V475SDS
Zoro #
G910986897
UPC #
00195057181625
Country of Origin
China

Dimensions

Pitch Diameter
4.75 in (3V)
Overall Width
1 15/16 in
For Belt Trade Size
3V, 3VX
Face Width
1.906 in
Maximum Bore Diameter
2 in
3V Pitch Diameter
4.75 in
Outside Diameter
4.75 in
Length through Bore
1 5/16 in
3VX Pitch Diameter
4.75 in
Bore Diameter
2 in
For Bushing Size
SDS
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
4
Weight
4.6 lb
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Material Fabrication
Cast
Bore Type
Bushed
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
3V475

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 4.75 in, 3VX Pitch Diameter 4.75 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.