Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 11.25 in OD

  • Mfr # AK114H

  • Zoro # G710986974


product price: $55.29
/ea

Key Features

Number of Grooves
1
Material
Cast Iron
3L Pitch Diameter
10.66 in
Outside Diameter
11.25 in
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK114H
Zoro #
G710986974
UPC #
00195057087668
Country of Origin
China

Dimensions

3L Pitch Diameter
10.66 in
Outside Diameter
11.25 in
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 1/4 in
Overall Width
1 5/16 in
Face Width
0.75 in
A Pitch Diameter
11 in
Maximum Bore Diameter
1 1/2 in
AX Pitch Diameter
11 in
4L Pitch Diameter
11 in
For Bushing Size
H, QT
Minimum Bore Diameter
3/8 in

Details

Number of Grooves
1
Material
Cast Iron
Weight
5.5 lb
Item
V-Belt Pulley
Bore Type
Bushed
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Spoked
Pulley Industry Number
AK114

Description

V-Belt Pulley, 3L Pitch Diameter 10.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 11 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.