Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 5.75 in OD

  • Mfr # 5B54SK

  • Zoro # G214838335


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
4L Pitch Diameter
5 in
B Pitch Diameter
5.4 in
For V-Belt Type
Banded, Classical, Cogged
5L Pitch Diameter
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B54SK
Zoro #
G214838335
UPC #
00195057094772
Country of Origin
China

Dimensions

4L Pitch Diameter
5 in
B Pitch Diameter
5.4 in
5L Pitch Diameter
5.4 in
Maximum Bore Diameter
2 5/8 in
AX Pitch Diameter
5 in
For Bushing Size
SK
Length through Bore
1 7/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Face Width
4 in
Pitch Diameter
5 in (4L, A), 5.4 in (5L, B)
Bore Diameter
1/2 in
BX Pitch Diameter
5.4 in
A Pitch Diameter
5 in
Minimum Bore Diameter
1/2 in
Outside Diameter
5.75 in
Overall Width
4 in

Details

Number of Grooves
5
For V-Belt Type
Banded, Classical, Cogged
Weight
10.8 lb
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Bushing Type
Quick Detachable
Material Fabrication
Cast
Material
Cast Iron
Item
V-Belt Pulley
Pulley Industry Number
B54
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter 5.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, B Pitch Diameter 5.4 in, AX Pitch Diameter 5 in, BX Pitch Diameter 5.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX, For Bushing Size SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.