Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 6.35 in OD

  • Mfr # 6B60SK

  • Zoro # G514838455


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Maximum Bore Diameter
2 5/8 in
Pulley Industry Number
B60
For Bushing Size
SK
Face Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B60SK
Zoro #
G514838455
UPC #
00195057095137
Country of Origin
China

Dimensions

Maximum Bore Diameter
2 5/8 in
For Bushing Size
SK
Face Width
4.75 in
Minimum Bore Diameter
1/2 in
5L Pitch Diameter
6 in
AX Pitch Diameter
5.6 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
A Pitch Diameter
5.6 in
Pitch Diameter
5.6 in (4L, A), 6 in (5L, B)
4L Pitch Diameter
5.6 in
Length through Bore
1 7/8 in
Outside Diameter
6.35 in
B Pitch Diameter
6 in
Bore Diameter
1/2 in
BX Pitch Diameter
6 in
Overall Width
4 3/4 in

Details

Number of Grooves
6
Pulley Industry Number
B60
Item
V-Belt Pulley
Bore Type
Bushed
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Material
Cast Iron
Weight
15 lb
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.6 in, 5L Pitch Diameter 6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.6 in, B Pitch Diameter 6 in, AX Pitch Diameter 5.6 in, BX Pitch Diameter 6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX, For Bushing Size SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.