Zoro Homepage

V-Belt Pulley, Cast Iron, 6.4 in OD

  • Mfr # 1C60SK

  • Zoro # G914868762


product price: $73.69
/ea

Key Features

Number of Grooves
1
Bore Type
Bushed
C Pitch Diameter
6 in
Pulley Industry Number
C60
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C60SK
Zoro #
G914868762
UPC #
00195057006522
Country of Origin
China

Dimensions

C Pitch Diameter
6 in
For Bushing Size
SK
Bore Diameter
1/2 in
Pitch Diameter
6 in (C)
For Belt Trade Size
C, CX
CX Pitch Diameter
6 in
Minimum Bore Diameter
1/2 in
Outside Diameter
6.4 in
Maximum Bore Diameter
2 5/8 in
Face Width
1.375 in
Length through Bore
1 7/8 in
Overall Width
1 15/16 in

Details

Number of Grooves
1
Bore Type
Bushed
Pulley Industry Number
C60
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Weight
6.8 lb
For Bushing Type
Quick Detachable
Item
V-Belt Pulley
Material Fabrication
Cast
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 6 in, CX Pitch Diameter 6 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.