Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 6.55 in OD

  • Mfr # 5B62SK

  • Zoro # G314838341


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Maximum Bore Diameter
2 5/8 in
Material
Cast Iron
Weight
15 lb
For Bushing Size
SK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5B62SK
Zoro #
G314838341
UPC #
00195057094819
Country of Origin
China

Dimensions

Maximum Bore Diameter
2 5/8 in
For Bushing Size
SK
Pitch Diameter
5.8 in (4L, A), 6.2 in (5L, B)
Outside Diameter
6.55 in
5L Pitch Diameter
6.2 in
4L Pitch Diameter
5.8 in
B Pitch Diameter
6.2 in
AX Pitch Diameter
5.8 in
BX Pitch Diameter
6.2 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Face Width
4 in
A Pitch Diameter
5.8 in
Length through Bore
1 7/8 in
Bore Diameter
1/2 in
Minimum Bore Diameter
1/2 in
Overall Width
4 in

Details

Number of Grooves
5
Item
V-Belt Pulley
Material
Cast Iron
Weight
15 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Pulley Industry Number
B62
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Material Fabrication
Cast
Bore Type
Bushed
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.8 in, 5L Pitch Diameter 6.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.8 in, B Pitch Diameter 6.2 in, AX Pitch Diameter 5.8 in, BX Pitch Diameter 6.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.