Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 7.15 in OD

  • Mfr # 5B68SK

  • Zoro # G514838387


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
B Pitch Diameter
6.8 in
4L Pitch Diameter
6.4 in
Material Fabrication
Cast
A Pitch Diameter
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B68SK
Zoro #
G514838387
UPC #
00195057094840
Country of Origin
China

Dimensions

B Pitch Diameter
6.8 in
4L Pitch Diameter
6.4 in
A Pitch Diameter
6.4 in
BX Pitch Diameter
6.8 in
Pitch Diameter
6.4 in (4L, A), 6.8 in (5L, B)
Face Width
4 in
AX Pitch Diameter
6.4 in
5L Pitch Diameter
6.8 in
For Bushing Size
SK
Bore Diameter
1/2 in
Length through Bore
1 7/8 in
Outside Diameter
7.15 in
Maximum Bore Diameter
2 5/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Minimum Bore Diameter
1/2 in
Overall Width
4 in

Details

Number of Grooves
5
Material Fabrication
Cast
Weight
18 lb
Item
V-Belt Pulley
Material
Cast Iron
For V-Belt Type
Banded, Classical, Cogged
Pulley Industry Number
B68
For Bushing Type
Quick Detachable
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.4 in, 5L Pitch Diameter 6.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.4 in, B Pitch Diameter 6.8 in, AX Pitch Diameter 6.4 in, BX Pitch Diameter 6.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.