Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 14.25 in OD

  • Mfr # AK144H

  • Zoro # G810987000


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
3L Pitch Diameter
13.66 in
Weight
7.8 lb
Length through Bore
1 1/4 in
Face Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK144H
Zoro #
G810987000
UPC #
00195057087842
Country of Origin
China

Dimensions

3L Pitch Diameter
13.66 in
Length through Bore
1 1/4 in
Face Width
0.75 in
A Pitch Diameter
14 in
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 5/16 in
Pitch Diameter
13.66 in (3L), 14 in (4L, A)
Outside Diameter
14.25 in
4L Pitch Diameter
14 in
AX Pitch Diameter
14 in
Maximum Bore Diameter
1 1/2 in
For Bushing Size
H, QT
Minimum Bore Diameter
3/8 in

Details

Number of Grooves
1
Weight
7.8 lb
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Item
V-Belt Pulley
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Spoked
Pulley Industry Number
AK144

Description

V-Belt Pulley, 3L Pitch Diameter 13.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 14 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 14 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 14 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.