Zoro Homepage

V-Belt Pulley, Cast Iron, 8.35 in OD

  • Mfr # 5B80SF

  • Zoro # G114838435


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Bore Type
Bushed
For Bushing Size
SF
Material Fabrication
Cast
Pitch Diameter
7.6 in (4L, A), 8 in (5L, B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B80SF
Zoro #
G114838435
UPC #
00195057094871
Country of Origin
China

Dimensions

For Bushing Size
SF
Pitch Diameter
7.6 in (4L, A), 8 in (5L, B)
Outside Diameter
8.35 in
5L Pitch Diameter
8 in
A Pitch Diameter
7.6 in
AX Pitch Diameter
7.6 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Maximum Bore Diameter
2 15/16 in
BX Pitch Diameter
8 in
Face Width
4 in
B Pitch Diameter
8 in
Minimum Bore Diameter
1/2 in
Bore Diameter
1/2 in
Length through Bore
2 in
4L Pitch Diameter
7.6 in
Overall Width
4 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7.6 in, 5L Pitch Diameter 8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7.6 in, B Pitch Diameter 8 in, AX Pitch Diameter 7.6 in, BX Pitch Diameter 8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX, For Bushing Size SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.