Zoro Homepage

V-Belt Pulley, Cast Iron, 4.65 in OD

  • Mfr # 55V465SD

  • Zoro # G710987155


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Length through Bore
1 13/16 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
For Belt Trade Size
5V, 5VX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55V465SD
Zoro #
G710987155
UPC #
00195057183209
Country of Origin
China

Dimensions

Length through Bore
1 13/16 in
For Belt Trade Size
5V, 5VX
Pitch Diameter
4.65 in (5V)
Maximum Bore Diameter
2 in
Face Width
3.75 in
Outside Diameter
4.65 in
5V Pitch Diameter
4.65 in
Overall Width
4 3/8 in
5VX Pitch Diameter
4.65 in
Bore Diameter
1 1/2 in
For Bushing Size
SD
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
5
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Item
V-Belt Pulley
Material
Cast Iron
Weight
9.2 lb
Material Fabrication
Cast
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
5V465

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 4.65 in, 5VX Pitch Diameter 4.65 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.