Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 9.75 in OD

  • Mfr # 6B94SF

  • Zoro # G414838340


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Pulley Industry Number
B94
Minimum Bore Diameter
1/2 in
Face Width
4.75 in
AX Pitch Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B94SF
Zoro #
G414838340
UPC #
00195057095229
Country of Origin
China

Dimensions

Minimum Bore Diameter
1/2 in
Face Width
4.75 in
AX Pitch Diameter
9 in
B Pitch Diameter
9.4 in
Pitch Diameter
9 in (4L, A), 9.4 in (5L, B)
4L Pitch Diameter
9 in
Length through Bore
2 in
Bore Diameter
1/2 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Maximum Bore Diameter
2 15/16 in
A Pitch Diameter
9 in
For Bushing Size
SF
Outside Diameter
9.75 in
5L Pitch Diameter
9.4 in
BX Pitch Diameter
9.4 in
Overall Width
4 3/4 in

Details

Number of Grooves
6
Pulley Industry Number
B94
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Bushing Type
Quick Detachable
Weight
27 lb
Material
Cast Iron
For V-Belt Type
Banded, Classical, Cogged
Bore Type
Bushed
Item
V-Belt Pulley
Pulley Construction
Webbed

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9 in, 5L Pitch Diameter 9.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9 in, B Pitch Diameter 9.4 in, AX Pitch Diameter 9 in, BX Pitch Diameter 9.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX, For Bushing Size SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.