Zoro Homepage

V-Belt Pulley, Cast Iron, 20.4 in OD

  • Mfr # 5C200F

  • Zoro # G310987272


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Outside Diameter
20.4 in
Weight
98 lb
Material Fabrication
Cast
Face Width
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5C200F
Zoro #
G310987272
UPC #
00195057180208
Country of Origin
China

Dimensions

Outside Diameter
20.4 in
Face Width
5.375 in
For Belt Trade Size
C, CX
C Pitch Diameter
20 in
Maximum Bore Diameter
4 in
CX Pitch Diameter
20 in
Pitch Diameter
20 in (C)
For Bushing Size
F
Minimum Bore Diameter
1 in
Length through Bore
3 5/8 in
Overall Width
5 3/8 in

Details

Number of Grooves
5
Weight
98 lb
Material Fabrication
Cast
Material
Cast Iron
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
C200

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 20 in, CX Pitch Diameter 20 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.