V-Belt Sheave, Cast Iron, 3/4" Dia

  • Mfr # AK61X1

  • Zoro # G922937528


product price:  $22.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK61X1
Zoro #
G922937528
UPC #
-
Country of Origin
China

Description

V-Belt Sheave, 3L Pitch Diameter 3.86 in, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards REACH, RoHS 2 2011/65/EU, RoHS 3 2015/863, For Belt Trade Size 3L, 4L, A, Material Cast Iron, Maximum Bore Diameter 3/4 in, Number of Grooves 1, Outside Diameter 4.45 in, Set Screw Location On Keyway, Face Width 0.75 in, Hub Diameter 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.