V-Belt Sheave, Cast Iron, 5/8" Dia
Mfr # AK20X5/8
Zoro # G222937808
product price:Â $8.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK20X5/8
Zoro #
G222937808
UPC #
-
Country of Origin
China
Description
V-Belt Sheave, 3L Pitch Diameter 1.46 in, 4L Pitch Diameter 1.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards REACH, RoHS 2 2011/65/EU, RoHS 3 2015/863, For Belt Trade Size 3L, 4L, A, Material Cast Iron, Maximum Bore Diameter 5/8 in, Number of Grooves 1, Outside Diameter 2 in, Set Screw Location On Keyway, Face Width 0.66 in, Hub Diameter 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.