V-Belt Sheave, Cast Iron, 7/8" Dia

  • Mfr # 2BK36X7/8

  • Zoro # G222937419


product price:  $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK36X7/8
Zoro #
G222937419
UPC #
-
Country of Origin
China

Description

V-Belt Sheave, 4L Pitch Diameter 3 in, 5L Pitch Diameter 3.4 in, 5V Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards REACH, RoHS 2 2011/65/EU, RoHS 3 2015/863, For Belt Trade Size 4L, 5L, A, B, Material Cast Iron, Maximum Bore Diameter 7/8 in, Number of Grooves 2, Outside Diameter 3.75 in, Set Screw Location On Keyway, Face Width 1.75 in, Hub Diameter 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.