Zoro Homepage

V-Groove Swivel Caster, Cast Iron, 4 in, 800 lb, Blk

  • Mfr # 1NWB2

  • Zoro # G3249662


product price: $42.19
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWB2
Zoro #
G3249662
UPC #
190735405772
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in
Stem Dia.
No Stem
Recommended Track Size
2-5/8 in x 3-5/8 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
800 lb
Wheel Bearing Type
Roller
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Replacement Wheel
1NWB8
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
No
Caster Brake Included
No
Frame Finish
Zinc Plated
Wheel Color
Black
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Iron
Load Capacity - Maximum
800 lb

Description

Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.