V-Ring Seal, 1.142" ID, Buna N, PK2
- Mfr # 4PKF7
- Zoro # G0765755
product price:Â
$
3.15
/pk of 2, $1.58/ea
Key Features
Height
0.295 in
Seal Material
Buna N
Seal Durometer
60 Shore A
Color
Black
Temp. Range
-20 Degrees to 230 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PKF7
- Zoro #
- G0765755
- UPC #
- -
- Country of Origin
- China
- Item
- V-Ring Seal
- Seal Material
- Buna N
- Seal Durometer
- 60 Shore A
- Color
- Black
- Temp. Range
- -20 Degrees to 230 Degrees F
- Type
- Stretch Fit
- Seal Temp. Range
- -20F to +230 F
- Wire Color
- Black
Dimensions
- Height
- 0.295 in
- Inside Dia.
- 1.142 in
- Width
- 0.157 in
Description
V-Ring Seal, Inside Dia. 1.142 in, Width 0.157 in, Height 0.295 in, Temp. Range -20 Degrees to 230 Degrees F, Seal Material Buna N, Seal Durometer 60 Shore A, Color Black, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.